SMC MDUB40TF-200DZ PLATE CYLINDER
M(D)U Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
See technical informationSee documentsReferences
SMC:MDUB40TF-200DZ
Rubix:393A8260
Manufacturer :MDUB40TF-200DZ

Documents
Product details : SMC MDUB40TF-200DZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
Plate Cylinder, Double Acting, Single Rod.
Reduced labour when mounting the switch.
Auto-switch doesn´t protrude.
It´s possible to mount the autoswitches in four directions.
A maximum 62% width reduction.
Technical specifications
Attributes
| Type | m(d)u plate cylinder, double acting, single rod w/auto switch mounting groove |
|---|
Show UNSPSC/ECL@SS
£ 143.88 excl. VAT
/ Each
£ 172.66 incl. VAT
- Usually arrives within 14 working days