3M 7100277745 3M ADFLO PARTICLE FILTER P SL 837020
3M™ Adflo™ Particulate & Gas Filters
See technical informationReferences
3M:837020
Rubix:267A8494
Manufacturer :7100277745
EAN:04064035041144
Product details : 3M 7100277745 3M ADFLO PARTICLE FILTER P SL 837020
The 3M™ Adflo™ 837020 Particulate and Odour Filter is designed to provide effective respiratory protection against solid and liquid particulates while helping to reduce nuisance odours. Developed for use with 3M™ Adflo™ Powered Air Purifying Respirator (PAPR) systems, it delivers reliable filtration and enhanced wearer comfort in demanding industrial environments.
Features:
The 3M™ Adflo™ P (SL) Particulate and Odour Filter is a high-performance replacement filter specifically designed for the 3M™ Adflo™ Powered Air Purifying Respirator. It provides reliable protection against airborne particulates while helping to reduce nuisance odours commonly generated during welding, grinding and metalworking operations. The filter is easy to install thanks to its secure mounting system and can be replaced quickly without the need for specialist tools. When used with the Adflo™ system, it helps maintain comfortable breathing performance throughout the working day.
Specifications:
• Product type: particulate and odour filter.
• Component type: replacement consumable.
• Protection type: particulates and nuisance odours (P SL).
• Filter class: P (SL).
• Compatibility: 3M™ Adflo™ Powered Air Purifying Respirator Systems.
• Compatible headtops:
- 3M™ Speedglas™ G5-01.
- 3M™ Speedglas™ 9100 FX-Air.
- 3M™ Speedglas™ 9100 MP.
- 3M™ Speedglas™ 9100 Air Series.
- 3M™ Versaflo™ M-400 Series.
• Airflow:
- 160 L/min (standard mode).
- 200 L/min (turbo mode).
• Packaging: box of 20 filters.
Standards:
When used as part of an approved 3M™ Adflo™ respiratory system with a compatible welding helmet, the complete system:
• Is CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
• Complies with EN 12941 TH2P for powered filtering respiratory protective devices.
Features:
The 3M™ Adflo™ P (SL) Particulate and Odour Filter is a high-performance replacement filter specifically designed for the 3M™ Adflo™ Powered Air Purifying Respirator. It provides reliable protection against airborne particulates while helping to reduce nuisance odours commonly generated during welding, grinding and metalworking operations. The filter is easy to install thanks to its secure mounting system and can be replaced quickly without the need for specialist tools. When used with the Adflo™ system, it helps maintain comfortable breathing performance throughout the working day.
Specifications:
• Product type: particulate and odour filter.
• Component type: replacement consumable.
• Protection type: particulates and nuisance odours (P SL).
• Filter class: P (SL).
• Compatibility: 3M™ Adflo™ Powered Air Purifying Respirator Systems.
• Compatible headtops:
- 3M™ Speedglas™ G5-01.
- 3M™ Speedglas™ 9100 FX-Air.
- 3M™ Speedglas™ 9100 MP.
- 3M™ Speedglas™ 9100 Air Series.
- 3M™ Versaflo™ M-400 Series.
• Airflow:
- 160 L/min (standard mode).
- 200 L/min (turbo mode).
• Packaging: box of 20 filters.
Standards:
When used as part of an approved 3M™ Adflo™ respiratory system with a compatible welding helmet, the complete system:
• Is CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
• Complies with EN 12941 TH2P for powered filtering respiratory protective devices.
Strengths
• Effective protection against solid and liquid airborne particulates.
• Helps reduce nuisance odours for improved wearer comfort.
• Quick, tool-free installation and replacement.
• Compatible with a wide range of 3M™ Adflo™ welding helmets and headtops.
• Available in practical boxes of 20 filters for efficient stock management.
• Helps reduce nuisance odours for improved wearer comfort.
• Quick, tool-free installation and replacement.
• Compatible with a wide range of 3M™ Adflo™ welding helmets and headtops.
• Available in practical boxes of 20 filters for efficient stock management.
Applications
This product is suitable for:
• Welding.
• Grinding.
• Metal fabrication.
• Metal repair.
• General metalworking.
• Industrial manufacturing.
• Fabrication workshops.
• Maintenance operations.
It is particularly suited to professionals working in environments where exposure to airborne particulates, welding fumes and nuisance odours is common.
• Welding.
• Grinding.
• Metal fabrication.
• Metal repair.
• General metalworking.
• Industrial manufacturing.
• Fabrication workshops.
• Maintenance operations.
It is particularly suited to professionals working in environments where exposure to airborne particulates, welding fumes and nuisance odours is common.
Technical specifications
Attributes
| Class | p sl |
|---|
Show UNSPSC/ECL@SS
£ 40.23 excl. VAT
/ Each
£ 48.28 incl. VAT
- Delivery usually within ( 16 ) days
