3M 663882 ADHESIVE TRANSFER TAPE 468MP TRANS 610MMX55MX0.13MM
3M™ Adhesive Transfer Tape 468MP
See technical informationReferences
3M:468610
Rubix:80379790
Manufacturer :7100021280

Technical specifications
| Width | 610 mm |
|---|---|
| Length | 55 m |
| Material | high performance acrylic(adhesive), poly coated kraft paper (liner) |
Product details : 3M 663882 ADHESIVE TRANSFER TAPE 468MP TRANS 610MMX55MX0.13MM
Die cut with ease when using 3M™ Adhesive Transfer Tape 468MP with acrylic adhesive on a polycoated kraft paper liner. Our tape is easy to apply, and has excellent shear strength, temperature and chemical resistance.
It’s ideal for graphic and nameplate attachment, and is easy to die cut and process. It has excellent resistance to harsh environments making it invaluable for bonding, joining and laminating jobs.
It’s ideal for graphic and nameplate attachment, and is easy to die cut and process. It has excellent resistance to harsh environments making it invaluable for bonding, joining and laminating jobs.
Get excellent shear strength, temperature and chemical resistance with our easy to apply 3M™ Adhesive Transfer Tape 468MP. It’s an acrylic adhesive on a polycoated kraft paper liner and is ideal for die-cutting.
Strengths
130µm adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.;Ideal for graphic and nameplate attachment. Easy to die-cut and process.;Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy;Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.;Thicker version of 467MP;Easy to apply
Applications
For graphic and nameplate attachment and die-cutting;Use for bonding, joining and laminating applications
Technical specifications
Attributes
| Width | 610 mm |
|---|---|
| Length | 55 m |
| Material | high performance acrylic(adhesive), poly coated kraft paper (liner) |
| Thickness | 0.13 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 450.88 excl. VAT
/ Each
£ 541.06 incl. VAT
- Delivery usually within ( 16 ) days