References
Ultratape:PTFEX1/2-12MTR
Rubix:110374


Technical specifications
| Width | 2 mm |
|---|---|
| Length | 12000 m |
| Material | polytetrafluoroethylene (ptfe) |
Product details : ULTRATAPE PTFEX1/2-12MTR PTFE TAPE 1/2 X 12M WRC APPROVED
Ultratape PTFEX1/2-12MTR
Technical specifications
Attributes
| Width | 2 mm |
|---|---|
| Length | 12000 m |
| Material | polytetrafluoroethylene (ptfe) |
| Thickness | 0.076 mm |
| Colour | white |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 0.26 excl. VAT
/ Each
£ 0.31 incl. VAT
- In stock: Next day delivery