Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE PVC ELECTRICAL TAPE YELLOW 19MM X 33M
ULTRATAPE PVC ELECTRICAL TAPE YELLOW 19MM X 33M
PVC electrical tape
References
ultratape:
00351933YE
rubix:
1347318
Technical specifications
Width
19
mm
Length
33
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE PVC ELECTRICAL TAPE YELLOW 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
Width
19
mm
Length
33
m
Material
PVC
Colour
Yellow
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TESA 4651 50M 15MM GRAY 04651-00573-00
3M 4991F19ST VHB TAPE GREY 19MMX5.5M 2.5MM BLISTER
3M 4411B50ST EXTREME SEALING TAPE BLACK 50MMX5.5M 1.0MM IPC
TESA 51571 50M 38MM TRANSPARENT 51571-00002-00
TESA 4671 25M 19MM FLUORESCENT YELLOW 04671-00050-10
3M 7000072522 12MMX16.5M 4959F12 VHB ACRYLIC FOAM TAPE
3M 764IBLUE GENERAL PURPOSE VINYL TAPE BLUE 50MMX33M 0.13MM
TESA 4651 50M 19MM YELLOW 04651-00519-00
ULTRATAPE 00275010RW REFLECTIVE TAPE RED/SILVER 50MM X 10M
ULTRATAPE LINE MARK TAPE RED 50MMX33M 00235033RE PACK OF 1
ULTRATAPE 00435050BKO CLOTH TAPE 50MM X 50M BLACK
SPARTEX 50MM X 50M BLACK CLOTH TAPE
3M VINYL TAPE 471 RED 12.7 MM X 33 M 0.14 MM INDIVIDUALLY WRAPPED
TESA 7044 25M 19MM WHITE 07044-00017-28
3M 499119 VHB TAPE GREY 19MMX16.5M 2.3MM