Scotch® ATG Adhesive Transfer Tape 969
Width | 19 mm |
---|---|
Length | 16.5 m |
Packaged dimensions (D x W x H) | 128x94x183 mm |
---|---|
Package weight | 996,8 g |
Width | 19 mm |
Length | 16.5 m |
Thickness | 0.13 mm |
Colour | Yellow |
Tape type | Transfer tape |
Usually arrives within 14 working days