3M 20224 SCOTCH CREPE MASKING TAPE BEIGE 24MMX50M
3M Crepe Masking Tape
See technical informationSee documentsReferences
3M:20224
Rubix:2515114
Manufacturer :7100044183

Documents
Product details : 3M 20224 SCOTCH CREPE MASKING TAPE BEIGE 24MMX50M
3M Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favorite among teachers for their classroom settings.
Strengths
Heavy, thick, crepe paper backing provides good paint lines
Natural rubber adhesive offers good, instant adhesion
Adhesive offers excellent holding power for reliable performance
Offers good transfer resistance for clean removal
Easy-to-tear design provides simple application
Natural rubber adhesive offers good, instant adhesion
Adhesive offers excellent holding power for reliable performance
Offers good transfer resistance for clean removal
Easy-to-tear design provides simple application
Applications
Holding
Protecting
Bundling
Labelling
Painting
Arts and crafts
Protecting
Bundling
Labelling
Painting
Arts and crafts
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Colour | beige |
| Thickness | 0.18 mm |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- In stock: Next day delivery