TESA 04432 MEDIUM GRADE PAPER STENCIL MASKING TAPE 50MX50MM CHAMOIS
Special masking tape for sandblasting 4432
See technical informationReferences
Tesa:4432 50M 50MM BROWN
Rubix:80394584
Manufacturer :04432-00151-00
EAN:4042448106605



Product details : TESA 04432 MEDIUM GRADE PAPER STENCIL MASKING TAPE 50MX50MM CHAMOIS
tesa® 4432 is a special and durable flatback paper masking tape with a strong natural rubber adhesive. Due to the strong adhesive tesa® 4432 is ideally for splicing and reinforcing applications and the resistant paper backing makes the tape especially suitable as a stencil material for spray painting applications or sandblasting glass, mirrors, and stone with the durability of 6 sec./4 bar. tesa® 4432 can also be laminated to the back of mirrors serving as shatterproof safety tape and meets the requirement according to DIN EN 12600. The flatback paper masking tape features excellent adhesive properties on different substrates, good plottability, great paint anchorage, hand tearability and resistance to temperatures of up to 100°C.
Strengths
* Durable flatback paper backing with good plottability, great paint anchorage, hand tearability and resistance to temperatures up to 100°C
* Excellent adhesive properties on different substrates
* Meets the requirement according to DIN EN 12600
* Excellent adhesive properties on different substrates
* Meets the requirement according to DIN EN 12600
Applications
- tesa® 4432 is a special, durable tape used for splicing and reinforcing applications
- The flatback paper masking tape is suitable as stencil for spray painting applications or sandblasting glass, mirrors, and stone with the durability of 6 sec./4 bar
- tesa® 4432 can be used as shatterproof safety tape, meeting the requirement according to DIN EN 12600
- The flatback paper masking tape is suitable as stencil for spray painting applications or sandblasting glass, mirrors, and stone with the durability of 6 sec./4 bar
- tesa® 4432 can be used as shatterproof safety tape, meeting the requirement according to DIN EN 12600
Technical specifications
Attributes
| Logistic Weight | 26186,85 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Colour | brown |
| Thickness | 0.33 mm |
| Material | smooth paper/natural rubber |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Usually arrives within 14 working days
