3M 110448 SCOTCH LOW ADHESION MASKING TAPE BEIGE 48MMX50M


Scotch® Low Adhesion Masking Tape 1104

References
3m:110448
rubix:80219825
manufacturer :7100044286
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
ColourOther

Product details : 3M 110448 SCOTCH LOW ADHESION MASKING TAPE BEIGE 48MMX50M


Specially designed for applications where it is important to have a less aggressive adhesive. It can be used for most paint applications. It removes itself without leaving any traces, it allows a clear demarcation, good masking in curves.

Strengths

It allows a sharp demarcation, good masking in the curves.;Perfectly suited for critical surfaces like aluminum, or anodized titanium, wood and wallpaper, lacquered surfaces or other delicate surfaces.;High temperature resistance;Clean removal even on difficult surfaces

Applications

Masking Solution;Specialty applications

Technical specifications


Attributes
Width48 mm
Length50 m
ColourOther
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • In stock: Next day delivery