3M 494125 VHB TAPE GREY 25MMX33M 1.1MM


VHB Tape 4941P

References
3m:494125
rubix:8925550
brand logo
brand logo
Technical specifications
Width25 mm
Length33 m
ColourGrey
See all Specifications

Product details : 3M 494125 VHB TAPE GREY 25MMX33M 1.1MM


Dream, Design, Deliver with our 3M VHB Tape 4941. It is a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.

Strengths

Plasticiser resistant adhesive for bonding vinyl and PVC materials.
Good adhesion to many painted metals.
Conformable tape suitable for many textured surfaces.
High dynamic stress absorption reduces vibration and impact stress.
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up.
Offers a good plastiziser resistance.

Technical specifications


Attributes
Width25 mm
Length33 m
ColourGrey
Thickness1.1 mm
MaterialAcrylic Foam
Show UNSPSC/ECL@SS
£ 132.69 excl. VAT
/ Each
£ 159.23 incl. VAT
  • Usually arrives within 14 working days