References
3M:899250
Rubix:2546664
Manufacturer :7000049777
EAN:30051115647193



Product details : 3M 899250 POLYESTER TAPE GRN 51MMX66M 0.081MM
Mask in High Temperatures 3M Polyester Tape 8992 is a general purpose polyester tape ideal for masking in high temperature applications. The translucent green backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape is a thicker version of our 3M Polyester Tape 8991. With excellent chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). Recommended applications Masking parts for high temperature powder coat painting Holding parts or vacuum bags during composite bonding operations Masking metal surfaces in acid or caustic chemical milling baths Protective tape reduces scratches during handling and shipping Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape
Strengths
Works in demanding conditions and high temperatures ranging from -60°F (-50°C) to 400°F (204°C)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M Polyester Tape 8991
Silicone adhesive provides clean removal from a variety of surfaces
Translucent green backing provides easy identification and positioning
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M Polyester Tape 8991
Silicone adhesive provides clean removal from a variety of surfaces
Translucent green backing provides easy identification and positioning
Applications
High temperature masking
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 65.8 m |
| Colour | green |
| Thickness | 0.082 mm |
| Material | polyester |
| Max. temperature | 204 °C |
| Min. temperature | -50 °C |
Show UNSPSC/ECL@SS
£ 28.93 excl. VAT
/ Each
£ 34.72 incl. VAT
- In stock: Next day delivery