3M DOUBLE COATED PAPER TAPE 410M NATURAL 25 MM X 33 M 0.15 MM BULK


3M™ Double Coated Paper Tape 410M

References
3m:410M25
rubix:395A4691
manufacturer :7000049274
ean:0051115316494
brand logo
brand logo
Technical specifications
Width25.4 mm
Length33 m
See all Specifications

Product details : 3M DOUBLE COATED PAPER TAPE 410M NATURAL 25 MM X 33 M 0.15 MM BULK


Get good initial adhesion to a variety of surfaces with 3M™ Double Coated Paper Tape 410M. Our tape is a double coated paper tape with rubber adhesive 850 on a densified kraft green plaid paper liner that achieves increased strength and stability when applied.
Use our tape for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics. You can mount rubber or photopolymer printing plates to print cylinders, and when applied with firm pressure, achieve better adhesive contact and improve bond strength.
3M™ Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Strengths

127µm natural rubber double coated tape for core starting, end tabbing of papers, films and foils.;Get good initial adhesion to a variety of surfaces;Achieve increased strength and stability when applied;Offers good initial adhesion to a variety of surfaces. For indoor and room temperature applications.;Solvent-free manufacturing process helps meet environmental best practices goals

Applications

Use for a wide range of applications, such as splicing and core starting of papers, foils, films and fabrics;Use to mount rubber or photopolymer printing plates to print cylinders;Apply for indoor and room temperature applications

Technical specifications


Attributes
Package weight220 g
Width25.4 mm
Length33 m
Thickness0.15 mm
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
  • Usually arrives within 14 working days