3M TEMFLEX 1500 RED INSULATION TAPE 19MM X 25M


Temflex Red Insulation Tape

References
3m:FE510089710
rubix:1056928
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
See all Specifications

Product details : 3M TEMFLEX 1500 RED INSULATION TAPE 19MM X 25M


TemflexTM 1500 Electrical Tape is a good quality and general purpose PVC insulating tape. Available colours are: black, blue, brown, yellow, yellow/green, gray, orange, red, white, purple and green.

Strengths

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
Provide high electric strength
Keep a high level of performance in ambient temperatures up to 90°C
Professional grade tape, suitable for indoor or outdoor use
Available in industry standard colours

Applications

Primary electrical insulation for all wire and cable splices and repairs
Harnessing of wires and cables
For indoor and outdoor applications

Technical specifications


Attributes
Width19 mm
Length25 m
Thickness0.15 mm
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • Sold out