3M VHB TAPE 5952F BLACK 19 MM X 33 M 1.1 MM
3M™ VHB™ Tape 5952F
See technical informationSee documentsReferences
3M:7100211833
Rubix:395A4800
Manufacturer :7100211833
EAN:04064035104153

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
Documents
Product details : 3M VHB TAPE 5952F BLACK 19 MM X 33 M 1.1 MM
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5952 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Designed for permanent bonding to powder coated and rigit irregular surfaces. Offers good adhesion to the widest variety of surfaces, including further high and medium surface energy plastics and paints, metals and glass.
Strengths
• Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
• Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials
Applications
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Structural Bonding - Unión de materiales compuestos
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
| Thickness | 1.1 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 108.27 excl. VAT
/ Each
£ 129.92 incl. VAT
- Delivery usually within ( 16 ) days