References
Ultratape:00225033RW
Rubix:2005921

Product details : ULTRATAPE HAZARD TAPE RED/WHITE 50MM X 33M 00225033RW
Self adhesive hazard tape.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.16 mm |
| Colour | multicolored |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- In stock: Next day delivery
