3M™ MDT-A Heat Shrink Tubing
Width | 27 mm |
---|---|
Length | 1 m |
Colour | Black |
Packaged dimensions (D x W x H) | 110x150x1060 mm |
---|---|
Package weight | 1732,5 g |
Width | 27 mm |
Length | 1 m |
Colour | Black |
Material | Polyolefin With Adhesive |
Min. temperature | -55 °C |
Max. temperature | 130 °C |
Usually arrives within 14 working days