3M T7025 SCOTCH SELF-FUSING SILICONE RUBBER ELECTRICAL TAPE 25MMX9M


Scotch® Self-Fusing Silicone Rubber Electrical Tape 70

References
3m:70.25 [3M]
rubix:80982818
manufacturer :7000006225
ean:0051128572610
brand logo
brand logo
Technical specifications
Width25.4 mm
Length9.1 m
ColourGrey
See all Specifications

Product details : 3M T7025 SCOTCH SELF-FUSING SILICONE RUBBER ELECTRICAL TAPE 25MMX9M


The Scotch® 70 Self-Fusing Silicone Rubber Electrical Tape is used as a protective overwrap for terminating high voltage cables.
Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 is a thick, high temperature arc-and track-resistant tape composed of self-fusing, inorganic silicone rubber.

Strengths

Silicone rubber backing and highly conformable, silicone adhesive;Excellent track and arc resistance;Withstands temperatures up to 180 °C;RoHS 2011/65/EU Compliant;Very conformable;Excellent instantaneous fusion

Applications

Use as protective overwrap for terminating high voltage cables

Technical specifications


Attributes
Package weight106,783 g
Width25.4 mm
Length9.1 m
ColourGrey
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
  • Usually arrives within 14 working days