SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE 35 RED 19 MM X 20 M


Electrical Tape

References
3m:35-19X20RED
rubix:395A4790
manufacturer :7100238735
ean:00051144061129
brand logo
brand logo
Technical specifications
Width19 mm
Length20 m
ColourRed
See all Specifications

Product details : SCOTCH VINYL COLOR-CODING ELECTRICAL TAPE 35 RED 19 MM X 20 M


Scotch® Vinyl colur Coding Electrical Tape 35 is a 7 mil thick, premium grade, colur coded electrical tape. This flame retardant tape is suitable for use in phase identification, colur coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C). Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Strengths

•The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
Suitable for use in phase identification, colur-coding of motor leads and piping systems and for marking safety areas

Technical specifications


Attributes
Width19 mm
Length20 m
ColourRed
Thickness0.18 mm
MaterialPVC
Min. temperature-10 °C
Max. temperature105 °C
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
  • Usually arrives within 14 working days