3M 165GR6E TEMFLEX VINYL ELECTRICAL TAPE GREEN 19MMX25M
3M™ Temflex™ Vinyl Electrical Tape 165
See technical informationReferences
3M:TEMFLEX 165 19MM X 25M GREEN
Rubix:239A1084
Manufacturer :7100184813
EAN:04054596615489

Product details : 3M 165GR6E TEMFLEX VINYL ELECTRICAL TAPE GREEN 19MMX25M
3M™ Temflex™ Vinyl Electrical Tape 165 is 0.15 mm thick, good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.” The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.
Strengths
• Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
• Provides high electric strength
• Keep a high level of performance in ambient temperatures up to 90°C
• Professional grade tape, suitable for indoor or outdoor use
• Available in industry standard colours
• VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
• Flame-retardant
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable
Applications
Insulation
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Thickness | 0.15 mm |
| Colour | green |
| Material | polyvinyl chloride (pvc) with rubber-based pressure-sensitive adhesive |
| Voltage | 600 V |
| Tensile strength | 15.2 N/mm² |
| Min. temperature | 0 °C |
| Max. temperature | 90 °C |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
- Delivery usually within ( 20 ) days
Width
Length
Colour
green