• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(403)
  • Adhesives for fastening(79)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Accessories for adhesives
  5. Needles and nozzles for adhesive
  6. Needle/nozzle for adhesive
  7. LOCTITE 1487439 SQ MIXER 7.5-24 1:1/2:1 PK10

LOCTITE 1487439 SQ MIXER 7.5-24 1:1/2:1 PK10

Static Mixer

See technical informationSee documents

References

Loctite:1487439
Rubix:2000543
EAN:4058093018132
brand logo
brand logo

Documents

Product details : LOCTITE 1487439 SQ MIXER 7.5-24 1:1/2:1 PK10


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 27.72 excl. VAT
/ Each
£ 33.26 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LOCTITE 142640 DISPENSE NEEDLE PPF15 PK503M 24ELNOZZ SCOTCH-WELD STRUCTURAL ADHESIVE NOZZLE 400ML MCSIKA 496783 POWERCURE MIXER ADAP.HV ROUND NOZ./40 PC3M 16024 PPS LID & LINER KITS LARGE 850ML 200MIC 1 KITLOCTITE 142643 DISPENSE NEEDLE PPF25 PK50TEROSON 1667919 NYLON PROBELOCTITE APPLICATOR NEEDLES 88661 PK50 GREENLOCTITE 88662 DISPENSE NEEDLE PPC 20 X 50 MM PK50TEROSON 2900614 QUAD SMALL STATIC MIXER PACK 12LOCTITE 88663 DISPENSE NEEDLE PPC 22 X 50 PK503M SCOTCH-WELD EPX MIXING NOZZLE WHITE HELICAL 48.5 ML AND 50 ML3M EPXAPPNZ6 SCOTCH-WELD EPX MIX NOZZLES WHITE HELICAL 200ML + 400ML3M 7100304367 SCOTCH-WELD EPX MIXING NOZZLE ORANGE HELICAL 10:1 490MLSIKA NOZZLE POWERCURE V-CUT PACK 50LOCTITE 88666 DISPENSE NEEDLE SS 20 X 50 PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap