3M FULL FACE MASK 6900 SERIES SIZE L


3M™ Reusable Full Face Mask 6000 Series

References
3m:6900S
rubix:325161
manufacturer :7100015052
ean:04046719719846
brand logo
brand logo
Technical specifications
SizeL
Main materialOther
Type 2Full face mask
See all Specifications

Product details : 3M FULL FACE MASK 6900 SERIES SIZE L


For lightweight breathing protection that’s simple to use and comfortable, choose 3M™ Reusable Full Face Masks 6000 Series. Featuring a large polycarbonate lens that complies to relevant performance requirements of EN166:B, and gives you excellent visibility and a wide field of view. The 6000 Series is made from a soft, elastomeric facepiece that makes it comfortable to wear, and the four-strap suspension means it’s easy to put on or take off as you move between safe and contaminated areas. The 6000 Series offers protection against gases, vapours and particulates, and is designed with the 3M™ Bayonet Connection System so you can connect to a broad range of twin, lightweight filters, depending on your individual needs. The 3M™ Cool Flow™ Valve helps reduce heat and moisture build-up and provides less restriction to your breathing. The 6000 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection should parts become worn or damaged.
3M™ Reusable Full Face Masks 6000 Series have a large polycarbonate lens and soft, elastomeric facepiece. The 3M™ Bayonet Connection System enables you to connect to a broad range of 3M twin lightweight filters. The 6000 Series is lightweight and features a 3M™ Cool Flow™ Valve and four-strap suspension.

Strengths

Soft, elastomeric facepiece for wearer comfort;Four-strap suspension means the mask is easy to put on and take off;Large polycarbonate lens offers good visibility and that complies to relevant performance requirements of EN166:B;3M™ Cool Flow™ Valve helps reduce heat and moisture build-up and provides less restriction to your breathing;Connects to a broad range of twin, lightweight filters, depending on your individual needs;For protection against gases, vapours and particulates;Spares and accessories help you maintain the right level of comfort and protection

Applications

For use in hazardous industrial environments

Technical specifications


Attributes
Package weight746,775 g
SizeL
Main materialOther
Type 2Full face mask
MaterialSilicone
ClassClass 1
Show UNSPSC/ECL@SS
£ 146.74 excl. VAT
/ Each
£ 176.09 incl. VAT
  • In stock: Next day delivery