3M 90931-00000 SAFETY GLASSES STRAP
3M™ Safety Glasses Strap, Nylon Elastic, Black, Adjustable, 90931-00000
See technical informationReferences
3M:7000032501
Rubix:435A6692
Manufacturer :7000032501





Product details : 3M 90931-00000 SAFETY GLASSES STRAP
Nylon elastic neck strap neck with adjustable toggle for easy connection of cords.
Neck strap allows glasses to be worn around the neck when not in use.
Conveniently fits most glasses and when hung around the neck, enables the user to have them readily accessible.
Looped ends allows straps to hook on to safety glasses.
Neck strap allows glasses to be worn around the neck when not in use.
Conveniently fits most glasses and when hung around the neck, enables the user to have them readily accessible.
Looped ends allows straps to hook on to safety glasses.
Strengths
• Various neck cords and straps for 3M™ safety spectacles
• The cords allow the safety spectacles to be worn around the neck when not in use
• Fits most safety spectacles and keeps them close at hand
• Universal solutions with adjustment options for all safety spectacles
Applications
3M™ Safety Glasses Black Nylon Elastic Strap with adjustable toggle system
Technical specifications
Attributes
| Type | safety spectacle strap |
|---|---|
| Material | nylon |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days