3MMIZNOZGRN SCOTCH-WELD EPX MIXING NOZZLES SQ GRN 1:1 2:1 48.5ML 50ML
3M™ Scotch-Weld™ EPX Mixing Nozzles
See technical informationReferences
3M:7100104991
Rubix:202A1217
Manufacturer :7100104991
Product details : 3MMIZNOZGRN SCOTCH-WELD EPX MIXING NOZZLES SQ GRN 1:1 2:1 48.5ML 50ML
Provide thorough mixing and precise placement of adhesive on materials with 3M™ Scotch-Weld™ EPX™ Square Gold Mixing Nozzle. Our nozzle is designed for use with 1:1 and 2:1 48.5/50 mL 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges.It’s an approved accessory for 3M™ Scotch-Weld™ EPX Applicator 200/400mL, and has a tapered tip that can be cut for bead size. thorough mixing and precise placement of adhesive on materials with 3M™ Scotch-Weld™ EPX™ Square Gold Mixing Nozzle. Our nozzle is designed for use with 1:1 and 2:1 200/400mL 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges.It’s an approved accessory for 3M™ Scotch-Weld™ EPX Applicator 200/400mL, and has a tapered tip that can be cut for bead size.
Choose the 3M™ Scotch-Weld™ EPX™ Square Gold Mixing Nozzle for efficient application of our 1:1 and 2:1 48.5 / 50 ml 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges.
Strengths
Designed for use with 1:1 and 2:1 48.5 ml 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges
Provides thorough mixing and precise placement of adhesive
Tapered tip can be cut for bead size
Approved accessory for 3M™ Scotch-Weld™ EPX Applicator 50 ml
Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
Provides thorough mixing and precise placement of adhesive
Tapered tip can be cut for bead size
Approved accessory for 3M™ Scotch-Weld™ EPX Applicator 50 ml
Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
Applications
Use to provide thorough mixing and precise placement of adhesive
Technical specifications
Attributes
| Length | 91.4 mm |
|---|---|
| Material | plastic |
| Connection | cartouches structurales duo-pak 48,5/50 ml |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
- Sold out
