3M 534 SCOTCHLOK IDC CONNECTOR PK100


3M™ Scotchlok™ IDC Connector 534

References
3m:534B100
rubix:220A2384
manufacturer :7100179355
ean:00054007505112
brand logo
brand logo
Technical specifications
TypeConnectors

Product details : 3M 534 SCOTCHLOK IDC CONNECTOR PK100


3M™ Scotchlok™ IDC 534 is a self-stripping electrical connector that can connect two solid or stranded copper wires, in the range of 1,5 – 2,5 mm2 in a double run application. Connector is voltage rated at 32 volts maximum, and temperature rated at 90 °C maximum.
3M™ Scotchlok™ IDC 534 connects wire in a double run configuration without the need to strip the wire prior to use.

Strengths

Flame retardant;Unique "U" contact provides a dependable electrical connection;Accommodate 1.5 - 2.5mm2 solid/stranded;Quick and easy to use simply snap shut without stripping or twisting the wire;UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Applications

Wire Connection

Technical specifications


Attributes
TypeConnectors
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
  • Usually arrives within 14 working days