FESTO 530051 CONNECTING CABLE
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-25P-12-10
Rubix:391A2663
Manufacturer :530051
EAN:4052568085674

Documents
Product details : FESTO 530051 CONNECTING CABLE
Connecting cable KMP6-25P-12-10 For valve terminal CPV-SC, with 25-pin Sub-D plug for 12 coils, 10 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x45x225 mm |
|---|---|
| Logistic Weight | 1207 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 186.73 excl. VAT
/ Each
£ 224.08 incl. VAT
- Delivery usually within ( 8 ) days