FESTO 18625 CONNECTING CABLE KMP3-25P-16-10
KMP3 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP3-25P-16-10
Rubix:109A2669
Manufacturer :18625
EAN:4052568112974

Documents
Product details : FESTO 18625 CONNECTING CABLE KMP3-25P-16-10
Connecting cable KMP3-25P-16-10 For valve terminal CPV. Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x60x240 mm |
|---|---|
| Logistic Weight | 1350 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 137.92 excl. VAT
/ Each
£ 165.50 incl. VAT
- Delivery usually within ( 8 ) days