3M 7100269256 TAPE PRIMER 94 YELLOW 236ML


3M™ Tape Primer 94

References
3m:PRIMER 94 236ML
rubix:269A7264
manufacturer :7100269256
ean:04064035019044
brand logo
brand logo
Technical specifications
Capacity236 ml
ColourYellow
See all Specifications

Product details : 3M 7100269256 TAPE PRIMER 94 YELLOW 236ML


Use 3M™ Tape Primer 94 to bond 3M tapes to a wide range of substrates. Our tape primer is a durable adhesion promoter that supports adhesion of VHB Tapes to polyethylene, polypropylene, ABS, PET/PBT blends, rubber, concrete, wood, glass, bare metal and painted metal surfaces. Bonding surfaces must be almost clean and dry before the tape primer is used. Contaminated surfaces should be cleaned with a 50/50 mix of isopropyl alcohol and water mixture, and a clean lint free cloth should be used for wiping the surface.
3M™ Tape Primer 94 is an adhesion promoter for use in conjunction with 3M™ VHB™ Tape that supports adhesion to critical substrates such as PE, PP, ABS, PET/PBT blends, concrete, wood, glass, metal and painted metal surfaces.

Strengths

Adhesion promoter;Useful on a wide variety of substrates;Durable;Clean contaminated with a 50/50 mix of isopropyl alcohol and water mixture before application;Priming, adhesion promoting

Applications

Use to support adhesion of 3M VHB tapes to polyethylene, polypropylene, ABS, PET/PBT blends, rubber, concrete, wood, glass, bare metal, and painted metal surfaces

Technical specifications


Attributes
Capacity236 ml
ColourYellow
Max. temperature27 °C
Min. temperature15 °C
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
  • Usually arrives within 14 working days