LOCTITE SF 770 POLYOLEFIN PRIMER 500ML 2732332
SF 770 Surface preparation
See technical informationSee documentsReferences
Loctite:SF 770
Rubix:304454
Manufacturer :2732332
EAN:4058093036273



Documents
Product details : LOCTITE SF 770 POLYOLEFIN PRIMER 500ML 2732332
LOCTITE SF 770 is a polyolefin primer for surface preparation, ideal for difficult-to-join plastics.LOCTITE® SF 770 is a primer used to enable polyolefin and other low surface energy materials to be joined using LOCTITE instant adhesives. The curing performance of LOCTITE® instant adhesives is guaranteed on surfaces prepared in this way. It is recommended only for difficult-to-bond substrates such as polyethylene, polypropylene, polytetrafluoroethylene (PTFE) and thermoplastic elastomers. LOCTITE SF 770 is not recommended for assemblies requiring high peel strength.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | colourless |
| Max. temperature | 21 °C |
| Min. temperature | 8 °C |
| Drying time | 0.15 min |
| Viscosity | 0.62 mPa s |
Show UNSPSC/ECL@SS
£ 227.73 excl. VAT
/ Each
£ 273.28 incl. VAT
- In stock: Next day delivery