3M 7000001323 ADHESION PROMOTER 111 TRANSPARENT 250ML


3M™ Adhesion Promoter 111

References
3m:AP111
rubix:271A1589
manufacturer :7000001323
ean:0048011581477
brand logo
brand logo
brand logo
brand logo
Technical specifications
Capacity250 ml
Colourcolourless
See all Specifications

Product details : 3M 7000001323 ADHESION PROMOTER 111 TRANSPARENT 250ML


Get better and faster adhesion of 3M™ VHB™ Tapes with 3M™ Adhesion Promoter 111. Our isopropyl alcohol based adhesion promoter is a one step solution for cleaning and bonding to surfaces that are almost clean and free of wax, grease, oil and loose particles.

It provides increased tape adhesion build rate at both normal and cooler temperatures. It adheres 3M™ VHB™ Tapes to various bare metals, galvanised steel, and painted surfaces.

As surfaces and paint formulations vary considerably, each application should be verified through testing.
3M™ Adhesion Promoter 111 is an isopropyl alcohol based adhesion promoter for use in conjunction with 3M™ VHB™ Tape. It is a one step solution for cleaning and providing better and faster adhesion on surfaces that are fairly clean.

Strengths

Alcohol based adhesion promoter;Increased tape adhesion build rate at both normal and cooler temperatures;For use on many painted and bare metal substrates.;Clear after applied;Verify each surface and paint formulation through testing before each application

Applications

Use to promote adhesion to various bare metals, galvanised steel, and painted surfaces
brand logo
brand logo

Technical specifications


Attributes
Package weight282,125 g
Capacity250 ml
Colourcolourless
Max. temperature66 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
  • Usually arrives within 14 working days