LOCTITE SF 7701 MEDICAL PRIMER 16OZ 2171393

Loctite Medical Primer

See technical informationSee documents

References

Loctite:7701
Rubix:4507663
Manufacturer :2171393
EAN:4058093009925
brand logo

Technical specifications

Documents

Product details : LOCTITE SF 7701 MEDICAL PRIMER 16OZ 2171393


LOCTITE® SF 7701 is a colourless, solvent-based liquid primer used to make polyolefin and other low energy surfaces suitable for bonding with LOCTITE cyanoacrylate adhesives. It is only recommended for difficult-to-bond substrates which include PE, PPL, PTFE and thermoplastic rubber materials. It is not recommended where high peel strength is required. It is suitable for use in the assembly of disposable medical devices.

Strengths

ISO 10993 approved
Polyolefin primer
Only for difficult-to-bond plastics
Provides (best) adhesion of instant adhesives to polyolefins and other low surface energy products

Applications

Suitable for bonding with LOCTITE cyanoacrylate adhesives

Technical specifications


Attributes
Volume454 ml
Colourcolourless
£ 196.47 excl. VAT
/ Each
£ 235.76 incl. VAT
  • In stock: Next day delivery