RUST-OLEUM 3302.0.25 ADHESION PRIMER SOLVENT BASED 250ML
Combiprimer® Adhesion Primer Aerosol
See technical informationSee documentsReferences
Rust-Oleum:3302.0.25
Rubix:242A8379
EAN:8715743014628



Documents
Product details : RUST-OLEUM 3302.0.25 ADHESION PRIMER SOLVENT BASED 250ML
RUST-OLEUM® CombiColor Aerosol Tack Coat 3302 is an adhesion coat based on a solvent containing acrylic. Transparent blue finish.
Strengths
Easy to apply. Recoatable after just 30 minutes. Very high coverage: 4,4 m²/can.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x76 mm |
|---|---|
| Logistic Weight | 295 g |
| Volume | 250 ml |
| Colour | blue |
| Max. temperature | 100 °C |
| Min. temperature | 5 °C |
| Drying time | 1440 min |
| Viscosity | 75 mPa s |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Usually arrives within 14 working days
