3M 165GY6E TEMFLEX VINYL ELECTRICAL TAPE GREY 19MMX25M


3M™ Temflex™ Vinyl Electrical Tape 165

References
3m:TEMFLEX 165 19MM X 25M GREY
rubix:239A1088
manufacturer :7100184814
ean:04054596615540
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
ColourGrey
See all Specifications

Product details : 3M 165GY6E TEMFLEX VINYL ELECTRICAL TAPE GREY 19MMX25M


Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Strengths

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provides high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90;Flame-retardant

Applications

Insulation

Technical specifications


Attributes
Width19 mm
Length25 m
ColourGrey
Min. temperature0 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
  • Usually arrives within 14 working days