Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Insulating tapes
Insulating tapes
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M GREY
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M GREY
AT7 insulation tape
References
advance tapes:
AT7 GRY 25MMX33M
rubix:
190039
manufacturer :
104994
Technical specifications
Width
25
mm
Length
33
m
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M GREY
Conforms to BS EN 60454/Type2. Insulating cables, harnessing and cable colour coding. Flame retardent, self-extinguishing, easy tear, water and UV resistant, good abrasion resistant in a wide colour range. Service temperature: 5 to +70°C.
Technical specifications
Attributes
Width
25
mm
Length
33
m
Colour
Grey
Thickness
0.13
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M WHITE
SPARTEX 886620 ELECTRICAL INSULATING TAPE 33M GREEN/YELLOW
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BROWN
3M 155BK5E TEMFLEX VINYL ELECTRICAL TAPE BLACK 19MMX20M
3M T5050 SCOTCHRAP VINYL CORROSION PROTEC UNPRINTED 50.8MMX30.48M BLK
3M 165OR1E TEMFLEX VINYL ELECTRICAL TAPE ORANGE 15MMX10M
TESA 53988-00001-00 TAPE
TESA 53988-00032-00 TAPE
3M T2319 SCOTCH RUBBER SPLICING TAPE 19MMX9.15M
3M 718781 GLASS CLOTH ELECTRICAL TAPE 69MC7 30MMX33M
3M 165BR6E TEMFLEX VINYL ELECTRICAL TAPE BROWN 19MMX25M
ADVANCE AT180 WATERPROOF POLYCOATED CLOTH TAPE 50MM X 50M BLACK
3M 165RD1E TEMFLEX VINYL ELECTRICAL TAPE RED 15MMX10M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLUE
3M RESBK4-PI SAFETY-WALK SLIP RESIST MED TAPE BLK 102MMX18.3M