3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50
Width | 25.4 mm |
---|---|
Length | 30.5 m |
Colour | Black |
Packaged dimensions (D x W x H) | 342,9x247,65x247,65 mm |
---|---|
Package weight | 13286 g |
Width | 25.4 mm |
Length | 30.5 m |
Colour | Black |
Thickness | 0.25 mm |
Material | PVC;Vinyl |
Min. temperature | -48 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days