ADVANCE RED PVC INSULATING TAPE 12MM X 20M 105465


AT7 insulation tape

References
advance tapes:AT7 RED 12MMX20M
rubix:1563989
manufacturer :105465
brand logo
brand logo
Technical specifications
Width12 mm
Length20 m
ColourRed
See all Specifications

Product details : ADVANCE RED PVC INSULATING TAPE 12MM X 20M 105465


Conforms to BS EN 60454/Type2. Insulating cables, harnessing and cable colour coding. Flame retardent, self-extinguishing, easy tear, water and UV resistant, good abrasion resistant in a wide colour range. Service temperature: 5 to +70°C.

Technical specifications


Attributes
Width12 mm
Length20 m
ColourRed
Thickness0.13 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 0.72 excl. VAT
/ Each
£ 0.86 incl. VAT
  • In stock: Next day delivery