3M ET27MC26 GLASS CLOTH ELECTRICAL TAPE 9MMX55M


3M™ Glass Cloth Electrical Tape 27

References
3m:N81648
rubix:236A2535
manufacturer :7100116847
brand logo
brand logo
Technical specifications
Width9 mm
Length55 m
ColourWhite

Product details : 3M ET27MC26 GLASS CLOTH ELECTRICAL TAPE 9MMX55M


3M™ Glass Cloth Tape 27 Tape is edge-tear resistant, comformable, abrasion resistant; for use as a coil cover, anchor, banding and core, layer and crossover insulation. This tape is used for heat-stable insulation for furnace and oven controls, motor leads, and switches.
3M™ Glass Cloth Electrical Tape 27 is a 0.178 mm woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.

Strengths

7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive;Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures;Adhesive is specially designed and prepared to provide corrosion protection;Edge-tear resistant, conformable, and abrasion resistant;For use as a coil cover, anchor, banding and core, layer and crossover insulation;Printable

Technical specifications


Attributes
Width9 mm
Length55 m
ColourWhite
Show UNSPSC/ECL@SS
£ 17.86 excl. VAT
/ Each
£ 21.43 incl. VAT
  • Usually arrives within 14 working days