3M Y4355133 VIBRATION DAMPING TAPE 435 SLV 50MMX33M 0.34MM
3M™ Vibration Damping Tape 435
See technical informationReferences
3M:7000049122
Rubix:219A8117
Manufacturer :7000049122
EAN:00051138956400






Technical specifications
| Width | 50.8 mm |
|---|---|
| Length | 32.91 m |
| Material | aluminium foil (backing);viscoelastic polymer (adhesive) |
Product details : 3M Y4355133 VIBRATION DAMPING TAPE 435 SLV 50MMX33M 0.34MM
3M™ Vibration Damping Tape 435 is a 13.5 mil silver, dead soft aluminum foil backed anti vibration tape. It is designed to reduce structure borne noise and fatigue in metal and composite panels and support structures. It can achieve effective damping with as little as 10% surface coverage. This durable tape will resist moisture, weather, UV degradation and flame. It is a long aging tape designed to specifically perform in temperatures as low as 76°F/ 60°C. The linered construction provides the ability to die cut this product.
Recommended applications
Reduce unwanted resonant noise, vibration and fatigue in metal panels and support structures
Lower temperature aerospace and industrial applications
3M™ Vibration Damping Tape 435 is a low temperature, silver, dead soft aluminium foil tape. The aluminium foil constraining layer is coated with a pressure sensitive viscoelastic polymer on an easy release liner. This tape absorbs and dissipates vibration, reducing noise and fatigue.
Strengths
Get weather and UV degradation resistance;Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates;Meets F.A.R. 25.853(a);Thicker version of 3M™ Polyester Tape 8402, providing more durability and longer wear;Ideal for splicing applications on surfaces that are difficult to adhere too, such as silicone coated papers and films;Ideal for indoor and outdoor use to attach doors, flexible solar panels, headliners, access panels, signs and display components
Applications
Aerospace, Appliance, Automotive, Construction, Electronics, General Industry, Metalworking, Military and Government, Speciality Vehicle, Transportation
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 32.91 m |
| Material | aluminium foil (backing);viscoelastic polymer (adhesive) |
| Thickness | 0.2 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 292.11 excl. VAT
/ Each
£ 350.53 incl. VAT
- Delivery date on request
Contact a branch