References
Tesa:4288 PV10 66M 50MM BLACK
Rubix:269A3376
Manufacturer :04288-00082-10
EAN:4063565253140


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
Product details : TESA 04288 S/S MOPP STRAPPING TAPE 66MX50MM BLACK
tesa® 4288 is a conventional strapping tape with tensilized polypropylene backing. The rubber adhesive system provides high initial tack to both polar and non-polar surfaces. The mono-oriented polypropylene backing exhibits high conformability, good tensile strength, and low elongation. This allows high performance in medium-duty bundling, palletizing, and coil tabbing applications. With effortless dispensing, our tape accommodates both manual and automatic operations, making it the go-to choice for streamlined packaging processes.
Strengths
- solvent-free adhesive
- low elongation
- good workability
- low elongation
- good workability
Applications
- Medium duty bundling of pipes (i.e., copper, iron and plastic)
- Temporary fixation
- Medium-duty palletizing & reinforcing
- “L/C” clipping
- High conformability to different shapes
- Temporary fixation
- Medium-duty palletizing & reinforcing
- “L/C” clipping
- High conformability to different shapes
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
| Thickness | 0.114 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.87 excl. VAT
/ Each
£ 19.04 incl. VAT
- Usually arrives within 14 working days