TESA 04287 S/S MOPP STRAPPING TAPE 66MX19MM ORANGE
tesa® 4287 Tensilized Strapping Tape
See technical informationReferences
Tesa:4287 PV10 66M 19MM ORANGE
Rubix:269A3372
Manufacturer :04287-00338-10
EAN:4063565253058


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
Product details : TESA 04287 S/S MOPP STRAPPING TAPE 66MX19MM ORANGE
tesa® 4287 is a conformable strapping and bundling tape with good resistance against hot and cold temperatures. The natural rubber adhesive system features adhesive strength to multiple undergrounds, including both low and high energy substrates. The MOPP-film backing enables the tape to absorb medium tensile strength while exhibiting a low elongation and a good shear resistance. tesa® 4287 is conformable and can be removed without leaving damages, discoloration, or residues behind.
Strengths
* tesa® 4287 exhibits good tensile strength with low elongation at the same time.
* The natural rubber adhesive offers excellent tack, as well as excellent adhesion to polar and non-polar substrates.
* The strapping tape features a very short dwell time until reaching its final adhesive strength.
* After use, the tape offers a residue-free removal and will leave no discoloration.
* The natural rubber adhesive offers excellent tack, as well as excellent adhesion to polar and non-polar substrates.
* The strapping tape features a very short dwell time until reaching its final adhesive strength.
* After use, the tape offers a residue-free removal and will leave no discoloration.
Applications
*tesa® 4287 is a temperature-resistant strapping, bundling, and palletizing tape for reliable hold*The strapping tape can be removed without leaving dirt, residues, or discoloration
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | mopp (backing), synthetic rubber (adhesive) |
| Thickness | 0.08 mm |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days