TESA 04943 DOUBLE SIDED NON WOVEN TAPE 50MX38MM WHITE TRANSLUSCENT
tesa® 4943
See technical informationReferences
Tesa:4943 50M 38MM TRANSLUCENT
Rubix:269A3521
Manufacturer :04943-00007-04
EAN:4042448184146


Technical specifications
| Width | 38 mm |
|---|---|
| Length | 50 m |
| Material | non-woven (backing), acrylic (adhesive), pe coated paper (liner) |
Product details : TESA 04943 DOUBLE SIDED NON WOVEN TAPE 50MX38MM WHITE TRANSLUSCENT
tesa® 4943 is a double-sided nonwoven made from a modified acrylic compound with high tack. It offers high shear strength.
Technical specifications
Attributes
| Logistic Weight | 20146,56 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Material | non-woven (backing), acrylic (adhesive), pe coated paper (liner) |
| Thickness | 0.1 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Usually arrives within 14 working days