Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-TB20ZJS6-AL12-06 45 BELLOWS PAD
SMC ZP2-TB20ZJS6-AL12-06 45 BELLOWS PAD
4.5 Stage Bellows with Adapter - ZP2-T*ZJ
References
smc:
ZP2-TB20ZJS6-AL12-06
rubix:
392A6172
manufacturer :
ZP2-TB20ZJS6-AL12-06
Technical specifications
Material
Silicone Rubber
Diameter
20
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-TB20ZJS6-AL12-06 45 BELLOWS PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Pad Sizes: Ø 15 - Ø 46 mm Shapes: Multibellows Type Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600 Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.
Technical specifications
Attributes
Material
Silicone Rubber
Diameter
20
mm
Shape
Bellow
Type
Bellows Pad
Metrical Diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.13
excl. VAT
/
Each
£
24.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
AVENTICS 1820415136
AVENTICS 1820415167
SMC ZPT10BSJ10-B5-A10 VACUUM PAD
SMC ZP2-R6030WNK10-04 VACUUM PAD
SMC ZP3-Y16BNK20-B5 VACUUM PAD
SMC ZP02UN VACUUM PAD
SMC ZP16UF VACUUM PAD FLAT FLUORINE
SMC ZPT32USJ20-B5-A10 VACUUM PAD
SMC ZP2-T6020WSK20-B5 VACUUM PAD
SMC ZP3E-TF80UMN-AL16 VACUUM PAD
SMC ZPT25FGN-B5 BALL JOINT VACUUM PAD WITH BUF
FESTO 8073863 SUCTION CUP COMPLETE
SMC ZPT25US-B01 VACUUM PAD
SMC ZPT32CS-B01 VACUUM PAD
SMC ZPR08UN-06-B4 VACUUM PAD