References
Festo:OGVM-30X80-GV-N-G14F
Rubix:391A4822
Manufacturer :8073863
EAN:4052568301002




Technical specifications
| Material | nitrile-based rubber (nbr) |
|---|---|
| Diameter | 30 mm |
| Shape | oval |
Documents
Product details : FESTO 8073863 SUCTION CUP COMPLETE
Suction cup OGVM-30X80-GV-N-G14F 8073863
Technical specifications
Attributes
| Material | nitrile-based rubber (nbr) |
|---|---|
| Diameter | 30 mm |
| Shape | oval |
| Type | cone |
Show UNSPSC/ECL@SS
£ 48.02 excl. VAT
/ Each
£ 57.62 incl. VAT
- Delivery usually within ( 2 ) days