SMC VK3120Y-5DZ-M5-F-Q 5 PORT SOLENOID VALVE

5/2 and 5/3 Electro distributor, Series VK3000

See technical information
References
SMC:VK3120Y-5DZ-M5-F-Q
Rubix:2609232
EAN:3618036582246
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC VK3120Y-5DZ-M5-F-Q 5 PORT SOLENOID VALVE


The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
VK3000, 5 Port Solenoid Valve, Direct Poppet, Rubber Seal

Technical specifications


Attributes
Logistic Weight108 g
Typesolenoid valve
Number of Ports5
Show UNSPSC/ECL@SS
£ 90.96 excl. VAT
/ Each
£ 109.15 incl. VAT
  • Delivery usually within ( 26 ) days