FESTO 535957 SOLENOID VALVE MFH-5/2-D-1-S-C-EX
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-1-S-C-EX
Rubix:108A5311
Manufacturer :535957
EAN:4052568170073

Documents
Product details : FESTO 535957 SOLENOID VALVE MFH-5/2-D-1-S-C-EX
Solenoid valve MFH-5/2-D-1-S-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 346 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 126.85 excl. VAT
/ Each
£ 152.22 incl. VAT
- Delivery usually within ( 26 ) days