SMC VK3140-5DO-Q SOLENOID VALVE
5/2 and 5/3 Electro distributor, Series VK3000
See technical informationReferences
SMC:VK3140-5DO-Q
Rubix:2609233
Manufacturer :VK3140-5DO-Q

Product details : SMC VK3140-5DO-Q SOLENOID VALVE
The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
•Fluid: air
•Operating pressure range: 0 to 0.7
•Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
•Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
•Protective construction: dustproof
Piping: 4 (Base Mounted)
Valve Option: Standard (4W)
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Port Size: Base Mounted w/o Sub-plate
Thread: Rc
Option: None
CE Marked: Q (CE Marked)
•Operating pressure range: 0 to 0.7
•Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
•Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
•Protective construction: dustproof
Piping: 4 (Base Mounted)
Valve Option: Standard (4W)
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Connector w/o Connector)
Surge Suppressor: None
Port Size: Base Mounted w/o Sub-plate
Thread: Rc
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
- Delivery usually within ( 4 ) days