SMC VK3140Y-5DO-Q SOLENOID VALVE
5/2 and 5/3 Electro distributor, Series VK3000
See technical informationReferences
SMC:VK3140Y-5DO-Q
Rubix:2609234
Manufacturer :VK3140Y-5DO-Q

Product details : SMC VK3140Y-5DO-Q SOLENOID VALVE
The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
VK3000, 5 Port Solenoid Valve, Direct Poppet, Rubber Seal
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
- Delivery usually within ( 20 ) days