SMC EVS7-6-FG-D-3ZRM0-Q


5/2 and 5/3 Electrodistributor ISO size 1 Series VS7-6

References
smc:EVS7-6-FG-D-3ZRM0-Q
rubix:265A1287
brand logo
brand logo
Technical specifications
TypeElectrical distributor
See all Specifications

Product details : SMC EVS7-6-FG-D-3ZRM0-Q


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).

Technical specifications


Attributes
Logistic Weight598 g
TypeElectrical distributor
Show UNSPSC/ECL@SS
£ 135.56 excl. VAT
/ Each
£ 162.67 incl. VAT
  • Delivery usually within ( 4 ) days