FESTO 539187 SOLENOID VALVE VSVA-B-P53E-ZD-A2-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-ZD-A2-1T1L
Rubix:108A8141
Manufacturer :539187
EAN:4052568005726

Documents
Product details : FESTO 539187 SOLENOID VALVE VSVA-B-P53E-ZD-A2-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 189,67 g |
|---|---|
| Type | nom valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 130.61 excl. VAT
/ Each
£ 156.73 incl. VAT
- Delivery usually within ( 2 ) days