References
SMC:VQ1101-51-Q
Rubix:265A1840
Manufacturer :VQ1101-51-Q
EAN:3618036556933

Product details : SMC VQ1101-51-Q
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
VQ1000 Series, VQ1*0*, 5 Port Solenoid Valve, Plug-in Type, Base Mounted, New Style
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 63.24 excl. VAT
/ Each
£ 75.89 incl. VAT
- Delivery usually within ( 8 ) days