SMC SQ2131N-5D-C8-Q 5 PORT SOLENOID VALVE
5/2 and 5/3 solenoid valve SQ2000 series
See technical informationReferences
SMC:SQ2131N-5D-C8-Q
Rubix:2607140
Product details : SMC SQ2131N-5D-C8-Q 5 PORT SOLENOID VALVE
The 5/2 and 5/3 solenoid valves in the SQ series have been designed for applications requiring high speed and frequency, long service life and precise response times. The SQ series offers outstanding response times of up to 12 ms for the SQ1000 model, up to 20 ms for the SQ2000 model, and a service life of 200 million cycles. A wide range of options are available.
Technical specifications
Attributes
| Type | 5/2 and 5/3 solenoid valves |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.53 excl. VAT
/ Each
£ 91.84 incl. VAT
- Delivery usually within ( 6 ) days